- 5 gal Container Size
- Drum Container Type
- Reddish Brown Color
description
- 3M™ Scotch-Seal™ Industrial Sealant 800 is a reddish brown, brushable sealant that air dries to a flexible seal. This sealant adheres to many metallic surfaces and once dried, resists water, oils detergents and fuel. Additionally, this product has a broad, useful temperature range of -65°F / -54°C to 200°F / 93°C.
features
- Reddish brown, brushable sealant
- Creates durable, long-lasting, flexible and rubbery seal
- 5-10 minute tack-free time for fast application
- Adheres to many metallic surfaces
| Full Cure [Min] | 1 d |
| Full Cure Time | 1 - 3 Days |
| Product Form | Gallon |
| Physical Form | Heavy Liquid |
| Container Type | Drum |
| Full Cure [Max] | 3 d |
| Application Method | Brush, Flow |
| Tack-Free [Nom] | 5 min |
| Adhesive | Nitrile |
| Color | Reddish Brown |
| Container Size | 5 gal |
| Weight | 0.0 LB |
| EAN or UPC | 21200196799 |

