3M™ Neoprene High Performance Contact Adhesive 1357 is a versatile, solvent based adhesive. It offers high immediate handling strength and good heat resistance, and is commonly used for bonding most metals and plastics. It is also suitable for large surface panel or composite lamination.
features
High performance laminating contact adhesive
Adheres, sheet metals, such as stainless steel, aluminum, cold rolled steel and many plastics to numerous other substrates
High performance laminating adhesive
Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
Available in tubes, cans or pails
Physical Form
Thin Liquid
Open Time
30 min
Application
Rubber & Vinyl Floor Bonding, Bond Polystyrene Foam Panels, Wall Lining and Flooring
Container Type
Tube
Container Size
5 Oz, 148 ml
Color
Gray
Fixture Time
30 min
Packing Type
Tube
Weight
0.328 LB
EAN or UPC
21200198878
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back