- 1 qt Container Size
- Can Container Type
- Cream Color
description
- 3M™ Scotch-Weld™ Epoxy Adhesive 1386 is a one-part, thermosetting liquid adhesive that provides exceptionally high strength at service temperatures from -70°F to 250°F (-57ºC to 121ºC). This cream colored adhesive can be applied by knife coating, trowel, roller coating, pump and high pressure injection methods.
features
- Exceptionally high strength properties at service temperatures from -70ºF to 250ºF (-57ºC to 121ºC)
- Higher impact, peel and bond strength than many epoxy based adhesives
- Easy application by knife coating, trowel, roller coating, pump and high pressure injection methods
- Excellent retention of strength after aging in typical environments
- Flammability testing per UL94 HB
- Wide process window for curing: 300°F to 450°F (150°C to 232°C)
| Specific Gravity | 1.15 |
| Storage Temperature [Min] | 40 ⁰F |
| Container Size | 1 Quart, 0.95 L |
| Full Cure Time @ Temperature | 1 h @ 350 °F |
| Shelf Life | 15 Months |
| Product Form | Quart |
| Storage Temperature | 40 °F |
| Shear Strength @ 72 °F | 5500 psi |
| Color | Cream |
| Shear Strength | 5500 psi |
| Adhesive | Epoxy |
| Full Cure Time | 1 hr @ 350 F (177 C) |
| Storage Temperature [Max] | 40 ⁰F |
| Temperature Range [Max] | 250 °F |
| Viscosity Range (CPS) @ Room Temperature | 75,000-175,000 |
| Physical Form | Flowable Liquid |
| Set Time | >25 min |
| Flame Retardant | UL94 HB |
| Container Type | Can |
| Weight | 2.916 LB |
| EAN or UPC | 21200199172 |

