- 16 oz Container Size
- Kit Container Type
- Gray Color
description
- 3M™ Scotch-Weld™ Epoxy Adhesive 1751 is an aluminum-filled, two-part epoxy adhesive that provides high strength rigid bonds to metal. We formulated this epoxy adhesive to be ideal for repairing holes, dents and cracks in metal.
features
- Formulated to provide excellent adhesion to metals
- Excellent void-filling properties
- Ideal for repairing holes, dents and cracks in metal
- Both sandable and machinable
- Extended work life for troweling and spackling
| Open Time | 45 min @ 72 ⁰F |
| Application | Hard Disk Drive Component Assembly, Bonding |
| Shear Strength | 2000 psi |
| Specific Gravity | 1.13 |
| Storage Temperature [Max] | 72 ⁰F |
| Physical Form | Paste |
| Color | Gray |
| Container Type | Kit |
| Hardness | 75-80 Shore D |
| Open Time @ 72 °F | 45 min |
| Shelf Life | 24 Months |
| Shear Strength @ 72 °F | 2000 psi |
| Viscosity Range (CPS) @ Room Temperature | 700,000 |
| Product Form | Kit |
| Storage Temperature [Min] | 72 ⁰F |
| Mixing Ratio | 3:2 |
| Full Cure Time | 7 Days @ 72 F (22 C) |
| Set Time | 10 hr |
| Full Cure Time @ Temperature | 7 d @ 72 °F |
| Adhesive | Epoxy |
| Storage Temperature | 72 °F |
| Container Size | 1 Pint, 0.47 L |
| Setting Time | 10 h |
| Flame Retardant | UL94 HB |
| Weight | 3.215 LB |
| EAN or UPC | 21200201011 |

