- 1 pt Container Size
- Kit Container Type
- Green Color
description
- 3M™ Scotch-Weld™ Epoxy Adhesive 1838 is a two-part epoxy adhesive that offers rigid bonds and high shear strength. Developed as a strong solution, this epoxy adhesive provides the results needed for projects requiring a durable bond that can be applied to a wide variety of metals, woods and some plastics.
features
- Formulated to create rigid bonds for reliable adhesion
- Offers tough, strong bonds through high shear strength
- Presents high viscosity to deliver controlled flow and accurate application
- Extended work-life allows extra time for adjustment and positioning to achieve ideal results
- Suitable for a wide variety of metals, woods and some plastics
| Open Time | 60 min @ 72 ⁰F |
| Full Cure Time | 7 Days @ 72 F (22 C) |
| Shear Strength | 3000 psi |
| Mixing Ratio | 4:5 |
| Application | Bonding, Hard Disk Drive Component Assembly |
| Shelf Life | 24 Months |
| Storage Temperature | 72 °F |
| Setting Time | 8 h |
| Container Type | Kit |
| Open Time @ 72 °F | 60 min |
| Storage Temperature [Min] | 72 ⁰F |
| Set Time | 8 hr |
| Flame Retardant | UL94 HB |
| Physical Form | Paste |
| Adhesive | Epoxy |
| Product Form | Kit |
| Viscosity Range (CPS) @ Room Temperature | 400,000 |
| Container Size | 1 Pint, 0.47 L |
| Hardness | 80-85 Shore D |
| Storage Temperature [Max] | 72 ⁰F |
| Specific Gravity | 1.15 |
| Color | Green |
| Weight | 0.0 LB |
| EAN or UPC | 21200201509 |

