- Scotch-GripRubber And Gasket Adhesive
- Medium Bonding
- Light Colored Brushable Adhesive
description
- 3M™ Neoprene High Performance Rubber and Gasket Adhesive 2141 is an all-around reliable synthetic rubber adhesive best used in general industrial applications. It is used to bond materials to a variety of substrates including most metal, baked enamel, wood, plastics, neoprene, and various rubbers. It is a high strength adhesive with a light yellow appearance.
features
- High performance adhesive forms strong bonds in as little as 15 minutes
- Adheres to neoprene, SBR, butyl, leather, vinyl and various rubbers
- Excellent fuel and oil resistance
- Heat and chemical resistant allows for use in unique and harsh environments
- Offers long tack range for precise placement
- Light yellow in appearance
| Color | Light Yellow |
| Applicable Materials | Cork, Paper, and Rubber Gaskets |
| Physical Form | Liquid |
| Container Size | 1 Quart, 0.94 L |
| Open Time | Up to 15 min |
| Application Method | Flow, Brush |
| Flame Retardant | Flammable |
| Product Form | Quart |
| Form | Liquid |
| Weight | 2.323 LB |
| EAN or UPC | 21200202421 |
-
No Air Shipping


