- 1 pt Container Size
- Kit Container Type
- Gray Color
description
- 3M™ Scotch-Weld™ Epoxy Adhesive 2158 is a multi-purpose, two-part epoxy adhesive that offers rigid bonds and high shear strength. This epoxy adhesive provides a durable bond that can be applied to a wide variety of metals, wood, concrete, and some plastics.
features
- Formulated to create rigid bonds for reliable adhesion
- High viscosity delivers controlled flow and accurate application without unwanted slumping
- Extended work-life provides time for adjustment and positioning to achieve desired results
- Offers strong bonds through high shear strength
- Good adhesion to damp concrete
| Setting Time | 10 h |
| Full Cure Time @ Temperature | 7 d @ 72 °F |
| Full Cure Time | 7 Days @ 72 F (22 C) |
| Storage Temperature | 72 °F |
| Mixing Ratio | 1:1 |
| Shelf Life | 24 Months |
| Viscosity Range (CPS) @ Room Temperature | 375,000 |
| Specific Gravity | 1.55 |
| Shear Strength @ 72 °F | 2000 psi |
| Shear Strength | 2000 psi |
| Product Form | Kit |
| Open Time | 2 hr @ 72 ⁰F |
| Flame Retardant | UL94 HB |
| Adhesive | Epoxy |
| Physical Form | Paste |
| Container Type | Kit |
| Open Time @ 72 °F | 2 h |
| Set Time | 10 hr |
| Application | Hard Disk Drive Component Assembly, Bonding |
| Storage Temperature [Max] | 72 ⁰F |
| Color | Gray |
| Storage Temperature [Min] | 72 ⁰F |
| Container Size | 1 Pint, 0.47 L |
| Weight | 3.756 LB |
| EAN or UPC | 21200202582 |

