- 6 oz Container Size
- Cartridge Container Type
- Gray Color
description
- 3M™ Scotch-Weld™ Epoxy Adhesive 2214 Hi-Density/Regular are designed to provide high strength, higher temperature resistance and smooth bond lines. One part, 250ºF (121ºC) curing, 100% solids, these high performance adhesives are designed for bonding metals and many high temperature plastics such as fiberglass reinforced plastic, polyester and phenolics.
features
- Extreme de-aeration for very dense void free bond lines
- One part, 100% solids, heat curing adhesive
- Pliable paste consistency goes where needed with no sagging
- Higher temperature resistance than two-part epoxy adhesives
- Flammability testing per UL94 HB
| Container Type | Cartridge |
| Shelf Life | 8 Months |
| Color | Gray |
| Storage Temperature [Max] | 40 ⁰F |
| Product Form | Quart |
| Storage Temperature | 40 °F |
| Shear Strength | 4500 psi |
| Full Cure Time | 40 min @ 250 F (121 C) |
| Flame Retardant | UL94 HB |
| Specific Gravity | 1.44 |
| Container Size | 6 fl oz, 177.44 ml |
| Hardness | 85 Shore D |
| Physical Form | Paste |
| Viscosity Range (CPS) @ Room Temperature | 1,000,000+ |
| Storage Temperature [Min] | 40 ⁰F |
| Set Time | >25 min |
| Adhesive | Epoxy |
| Weight | 0.661 LB |
| EAN or UPC | 21200208133 |
-
No Air Shipping


