- 1 gal Container Size
- Kit Container Type
- Gray Color
description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP3501 is a rigid, two-part epoxy adhesive that cures rapidly at room temperature. Delivering high shear strength, we designed this epoxy adhesive to excel in bonding metal, wood, most plastics and masonry products.
features
- Extremely high viscosity and non-sag formulation
- Fast-curing epoxy adhesive
- Offers high shear strength for strong bonds
- Excellent for bonding metal, wood and masonry
| Specific Gravity | 1.45 |
| Mixing Ratio | 1:1 |
| Setting Time | 25 min |
| Viscosity Range (CPS) @ Room Temperature | 1,000,000+ |
| Color | Gray |
| Adhesive | Epoxy |
| Open Time @ 72 °F | 7 min |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Container Size | 1 gal, 3.78 L |
| Container Type | Kit |
| Shear Strength | 2400 psi |
| Product Form | Kit |
| Physical Form | Paste |
| Full Cure Time | 24 hr @ 72 F (22 C) |
| Storage Temperature | 72 °F |
| Open Time | 7 min @ 72 ⁰F |
| Hardness | 75-80 Shore D |
| Application | Hard Disk Drive Component Assembly, Bonding |
| Flame Retardant | UL94 HB |
| Storage Temperature [Max] | 72 ⁰F |
| Set Time | 25 min |
| Storage Temperature [Min] | 72 ⁰F |
| Shelf Life | 24 Months |
| Shear Strength @ 72 °F | 2400 psi |
| Weight | 0.0 LB |
| EAN or UPC | 21200208461 |

