- 1 pt Container Size
- Kit Container Type
- Translucent Color
description
- 3M™ Scotch-Weld™ Epoxy Adhesive 2216 is a flexible, two-part epoxy adhesive that cures at room temperature. It provides a high strength bond with both high shear and peel strength while remaining highly flexible, making it ideal for applications where vibration and thermal expansion and contraction are common. It also withstands very cold temperatures without becoming brittle.
features
- Very flexible bond is resistant to extreme shock, vibration and flexing, making it ideal for potting and applications in the transportation industries
- Maintains a strong bond under expansion, contraction, and limited movement while retaining good strength after environmental aging
- Excellent for cryogenic bonding applications or adhering substrates that will be exposed to extreme cold
- Medium viscosity help minimize running, dripping, or migration while also self-leveling
- Versatile bonding agent will adhered a wide variety of similar and dissimilar substrates, including metals and masonry
- Can be heat cured to reduce curing times from 7 days to as a little as 30 minutes
| Product Form | Kit |
| Viscosity Range (CPS) @ Room Temperature | 10,000 |
| Storage Temperature [Min] | 72 ⁰F |
| Container Type | Kit |
| Temperature Range [Max] | 350 °F |
| Assembly Type | Small Joint Assembly, Potting and Encapsulating, Large Surface Lamination, Sealing |
| Flame Retardant | UL94 HB |
| Physical Form | Flowable Liquid |
| Shear Strength | 1700 psi |
| Set Time | 12 to 16 hr |
| Color | Translucent |
| Open Time @ 72 °F | 120 min |
| Setting Time | 12 to 16 h |
| Storage Temperature [Max] | 72 ⁰F |
| Container Size | 1 Pint, 0.47 L |
| Hardness | 35-50 Shore D |
| Storage Temperature | 72 °F |
| Mixing Ratio | 1:1 |
| Specific Gravity | 1.07 |
| Adhesive | Epoxy |
| Application | Large Surface Lamination Assembly, Bonding, Sealing, Potting and Encapsulating, Small Joint Assembly, Potting, Hard Disk Drive Component Assembly |
| Open Time | 120 min @ 72 ⁰F |
| Full Cure Time | 30 Days @ 72 F (22 C) |
| Shelf Life | 24 Months |
| Weight | 2.528 LB |
| EAN or UPC | 21200208522 |

