- 2.0 g Tube
- High Strength & Good Shock Resistance
- Rapid Setting
- Adheres to many Metals, Plastics, and Rubbers
- Meets CID A-A-3097, Type II, Class 2
description
- 3M™ Scotch-Weld™ Instant Adhesive CA8 is a low viscosity instant adhesive. Our CA8 instant adhesive is formulated to give exceptional strength and impact resistance on a wide variety of substrates, including metals, plastics and rubbers. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
- Bonds to a number of substrates, including metals, plastics and rubbers
- High strength and impact resistance
- Reaches handling strength in under 40 seconds
- Low viscosity adhesive is easily applied from the bottle
- Strong, durable and long lasting bond on a variety of substrates
| Cure Speed (To Handle) | 5-40 sec |
| Container Type | Tube |
| Color | Transparent |
| Viscosity (cP) | 70-130 |
| Container Size | 0.07 Oz, 2 g |
| Shear Strength (Steel/Steel) | 2000 psf |
| Physical Form | Liquid |
| Operating Temperature[Max] | 180 ⁰F |
| Specific Gravity | 8.7 lb/gal |
| Indoor/Outdoor | Both |
| Product Form | Tube |
| Design Challenges | Impact & Shock Absorption |
| Storage Temperature [Max] | 72 ⁰F |
| Shear Strength | 2000 psi |
| Storage Temperature [Min] | 72 ⁰F |
| Set Time | 1 min, 5 to 40 sec |
| Full Cure Time | 24 hr @ 72 ⁰F |
| Adhesive Type | Instant Adhesive |
| Weight | 1.791 LB |
| EAN or UPC | 21200210655 |

