- 1.0 oz Bottle
- High Strength
- Longer Set Rate
- Adheres to many Metals, Plastics, and Rubbers
description
- 3M™ Scotch-Weld™ Instant Adhesive CA9 is a medium viscosity instant adhesive. Our CA9 instant adhesive is formulated to be slow setting for more complicated assemblies. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
- Slow setting for more complicated assemblies
- High strength and impact resistance
- Reaches handling strength in under 70 seconds
- Medium viscosity adhesive is easily applied from the bottle
- Meets CID A-A-3097, Type II, Class 3
- Strong, durable and long lasting bond on a variety of substrates, especially on metals
| Color | Transparent |
| Container Size | 1 fl oz, 29.57 ml |
| Physical Form | Liquid |
| Container Type | Bottle |
| Cure Speed (To Handle) | 20-70 sec |
| Viscosity (cP) | 1000-1700 |
| Shear Strength (Steel/Steel) | 2000 psf |
| Shear Strength | 2000 psi |
| Product Form | Bottle |
| Storage Temperature [Min] | 72 ⁰F |
| Full Cure Time | 24 hr @ 72 F (22 C) |
| Set Time | 1 min, 20 to 70 sec |
| Specific Gravity | 8.7 lb/gal |
| Storage Temperature [Max] | 72 ⁰F |
| For Use With | Leather, Glass & Ceramics, Rigid Foam (Urethane), Plastics (ABS, PVC, Acrylic), Plastics (Flexible Vinyl), Smooth, Plastics (High Performance Nylon), Rigid Foam (Beadboard Styrene), EPDM Rubber, Fabric, Felt, Cork & Fibrous Glass, Flexible Foam (Latex, Urethane), Paper & Cardboard, Metal, Rubber (Except EPDM), Wood, Plastics (Polyolefins and Thermoplastic Elastomers), HSE Plastics and Glass |
| Weight | 0.097 LB |
| EAN or UPC | 21200210686 |

