- 1.0 oz Bottle
- High Strength
- Rapid Setting
- A higher Viscosity, slightly Slower Setting version of Scotch-Weld CA40
- Adheres to Aluminum, EPDM Rubber, and flexible Vinyl
description
- 3M™ Scotch-Weld™ Instant Adhesive CA40H is a clear, medium viscosity instant adhesive. Our CA40H instant adhesive is formulated for better void filling capabilities than lower viscosity instant adhesives. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
- Enables more controlled and precise application with less mess and run off
- High strength and impact resistance
- Reaches handling strength in under 40 seconds
- Medium viscosity adhesive is easily applied from the bottle
| Container Size | 1 fl oz, 29.57 ml |
| Application | Bonding, Mounting and Trim Attachment, Equipment Maintenance, Gasket Assembly, Gasket Attachment, Small Joint Assembly, Bonding Composite Materials, Plastic Repair |
| Physical Form | Liquid |
| Shear Strength (Steel/Steel) | 1500 psf |
| Color | Transparent |
| Viscosity (cP) | 400-600 |
| Container Type | Bottle |
| Cure Speed (To Handle) | 5-40 sec |
| Storage Temperature [Max] | 72 ⁰F |
| Set Time | 1 min, 5 to 40 sec |
| Design Challenges | Impact & Shock Absorption |
| Operating Temperature[Max] | 175 ⁰F |
| Specific Gravity | 8.7 lb/gal |
| Product Form | Bottle |
| Shear Strength | 1700 psi |
| Storage Temperature [Min] | 72 ⁰F |
| Full Cure Time | 24 hr @ 72 ⁰F |
| Indoor/Outdoor | Both |
| Adhesive Type | Instant Adhesive |
| Weight | 0.097 LB |
| EAN or UPC | 21200210730 |

