- 24 oz: Spray Adhesive
- Covers 220 sq ft
- 10-30 Min Dry Time
- Attaches Foils, Carpeting, Lightweight Foams, Paper, Cardboard, Felt, and Cloth to painted or unpainted Metals, Wood and Hardboard
description
- We invented 3M™ Super 77™ Multipurpose Spray Adhesive to be an extremely versatile, fast-drying spray adhesive that bonds a wide range of lightweight materials. Our permanent bond provides fast results to keep projects moving ahead. The photo-safe spray formula is easy to dispense and apply directly onto surfaces and materials where needed, with no soak-in or yellowing over time.
features
- Versatile adhesive that bonds a wide range of lightweight materials
- Provides professional, industrial strength for demanding applications
- Offers a fast, aggressive tack for a quick bond that reduces set time
- Bonds paper, cardboard, fabric, insulation, plastic, metal, wood and more
- Allows for a bond time of 15 seconds to 30 minutes
- Repositionable while providing long-lasting strength
| Color | Transparent |
| Assembly Type | Large Surface Lamination |
| Open Time | 1 - 15 min |
| Net Fill | 16.75 oz |
| Bond Time | 15 to 30 min |
| Solids Weight Percent | 0.25 |
| Container Size | 24 fl oz, 18.93 L |
| Container Type | Aerosol |
| Weight | 1.452 LB |
| EAN or UPC | 21200212109 |
-
No Air Shipping


