- 0.1 gal Container Size
- Cartridge Container Type
- White Color
description
- 3M™ Weatherban™ Acrylic Sealant 606NF is an excellent, synthetic, multi-purpose, water-dispersed sealant ideal for many interior and exterior sealing applications. This product can be applied with most conventional caulking guns or pressurized flow equipment and seals many metal, wood, painted and primed surfaces, and certain abraded plastics.
features
- Multipurpose, indoor and outdoor sealing
- Provides rubber-like, water resistant seal
- Excellent aging qualities helps prevent cracking, chipping or peeling
- Non-flammable when wet
- Easy handling with a spreadable consistency
- Non-stringing, non-sag formula
- Allows rapid paint over without staining or bleed through, even when using white enamels or lacquers
| Container Type | Cartridge |
| Physical Form | Non-Stringing Pumpable Paste |
| Full Cure | 24 h |
| Full Cure Time | 24 hr |
| Application Method | Hand or Pressure Caulk |
| Container Size | 0.1 gal |
| Color | White |
| Product Form | Cartridge |
| Tack-Free [Nom] | 20 min |
| Adhesive | Acrylic |
| Weight | 1.23 LB |
| EAN or UPC | 21200215377 |

