- 2 oz Container Size
- Kit Container Type
- Translucent Color
description
- 3M™ Scotch-Weld™ Epoxy Adhesive 1838L is a two-part flowable translucent adhesive that offers rigid bonds and high shear strength. Developed as a strong solution, this epoxy adhesive provides the results needed for projects requiring a durable bond that can be applied to a wide variety of metals, woods and some plastics.
features
- Formulated to create rigid bonds for reliable adhesion
- Offers tough, strong bonds through high shear strength
- Low viscosity for flowable applications
- Extended work-life allows extra time for adjustment and positioning to achieve ideal results
- Suitable for a wide variety of metals, woods and some plastics
| Hardness | 80-85 Shore D |
| Viscosity Range (CPS) @ Room Temperature | 10,000 |
| Full Cure Time | 7 Days @ 72 F (22 C) |
| Shelf Life | 24 Months |
| Open Time @ 72 °F | 60 min |
| Open Time | 60 min @ 72 ⁰F |
| Product Form | Kit |
| Storage Temperature | 72 °F |
| Full Cure Time @ Temperature | 7 d @ 72 °F |
| Container Size | 2 fl oz, 59.15 ml |
| Mixing Ratio | 1:1 |
| Shear Strength | 2500 psi |
| Shear Strength @ 72 °F | 2500 psi |
| Setting Time | 8 h |
| Application | Hard Disk Drive Component Assembly, Bonding |
| Adhesive | Epoxy |
| Storage Temperature [Min] | 72 ⁰F |
| Specific Gravity | 1.07 |
| Physical Form | Liquid |
| Set Time | 8 hr |
| Color | Translucent |
| Storage Temperature [Max] | 72 ⁰F |
| Container Type | Kit |
| Weight | 0.444 LB |
| EAN or UPC | 21200226458 |

