- Adhesive
- Translucent
- Aerosol Can
description
- 3M™ Shipping-Mate™ Case Sealing Adhesive is a clear, fast-tacking adhesive that delivers a strong bond in just 5 minutes. This case sealing adhesive has low soak-in for uniform coverage. Resistant to heat and moisture, this durable adhesive can be used for a wide variety of applications.
features
- Fast-tack adhesive provides strong, carton-tearing strength in 5 minutes
- Offers low soak-in for uniform coverage
- Features heat and moisture resistance for long-lasting durability
- Adhesive permanently seals closure flaps to protect corrugated shipping containers
| Packing Type | Aerosol |
| Container Size | 24 fl oz, 710 ml |
| Application Method | Spray |
| Color | Transparent |
| Form | Aerosol |
| Flame Retardant | Flammable |
| Weight | 1.487 LB |
| EAN or UPC | 21200300240 |
-
No Air Shipping


