- 24 oz Container Size
- Aerosol Container
- Blue Color
description
- 3M™ Pressure Sensitive Spray Adhesive 72 is a permanently tacky industrial grade spray adhesive. This unique adhesive features an added blue color and, combined with a variable spray pattern, allows for a precise application. The very long open bond time provides ample time for positioning of substrates even hours after spraying in order to ensure an ideal fit.
features
- Permanent tack ideal for many one-surface bond applications
- Pressure sensitive adhesive gains strength as pressure is applied
- Low soak-in formula keeps adhesive on the surface
- Long open time allows bonds to be made hours or days after application
- Variable width lace spray pattern allows for precise dispensing
| Flammability | flammable |
| Container Type | Aerosol |
| Color | Blue |
| Container Size | 24 fl oz, 710 ml |
| Open Time | 8 hr |
| Weight | 1.478 LB |
| EAN or UPC | 21200300257 |
-
No Air Shipping


