- 24 oz Container Size
- Aerosol Container
- Clear Color
| Open Time [Max] | 60 min |
| Open Time [Min] | 1 min |
| Color | Clear |
| Container Size | 24 oz |
| Container Type | Aerosol |
| Flammability | flammable |
| Weight | 1.552 LB |
| EAN or UPC | 21200300264 |
-
No Air Shipping


