- 200 ml Container Size
- Duo-Pak Container
- Tan Color
description
- 3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP810 is a toughened two-part, room-temperature curing acrylic adhesive specially formulated to bond oily metals, plastics, and other surfaces. With lower odor and non-flammable properties, 3M™ Scotch-Weld™ Acrylic Adhesive DP810 contributes to a safer work environment compared to typical acrylic adhesives.
applications
- Metals
- Ceramics
- Wood
- Rubber
- Plastics
features
- Low odor adhesive is ideal for any setting where harsh fumes or flammability are an issue
- Provides high shear and peel strength and is toughened for impact resistance
- 10 minute work life and 20 minute handling strength
- Bonds oily metals with minimal surface prep
- Bonds most plastics, composites and metals
| Cure Speed | 10 min |
| Shear Strength | 3600 psi |
| Storage Temperature [Min] | 32 ⁰F |
| Physical Form | Flowable Liquid |
| Storage Temperature [Max] | 32 ⁰F |
| Full Cure Time | 8-24 hr @ 72 ⁰F |
| Adhesive | Acrylic |
| Indoor/Outdoor | Both |
| Use w/ Dispenser No. | 3M™ EPX™ Plus II Applicator |
| Shear Strength @ 72 °F | 3600 psi |
| Product Form | Each |
| Adhesive Type | Acrylic |
| Color | Tan |
| Shear Strength (Steel/Steel) | 3400 psi |
| Set Time | 10 min |
| Full Cure | 24 h |
| Viscosity (cP) | 18,000 - 22,000 |
| Container Size | 6.76 fl oz, 200 ml |
| Design Challenges | Impact & Shock Absorption, Noise Vibration & Harshness Control NVH |
| Shelf Life | 12 Months |
| Adhesion Strength | 480 oz/in |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Storage Temperature | 32 °F |
| Operating Temperature[Max] | 175 ⁰F |
| Specific Gravity | 1.07 |
| Open Time | 10 min @ 72 ⁰F |
| Container Type | Dual Pack |
| Functional Cure | 10 min |
| Temperature Range [Max] | 175 °F |
| Setting Time | 10 min |
| Weight | 0.723 LB |
| EAN or UPC | 21200313110 |

