- 200 ml Container Size
- Black Color
description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP420NS is a black, toughened, non-sag, two-part epoxy structural adhesive that provides good strength along with high impact and fatigue resistance to meet demanding bonding challenges. 3M™ Scotch-Weld Epoxy Adhesive DP420NS can replace mechanical fasteners, screws, rivets and spot welds in many applications.
features
- High peel and shear strength maintains lasting bond at high and low temperatures
- Toughened for impact and fatigue resistance
- 20 minute work life provides time for positioning and adjustment
- Non-sag formulation ensures adhesive stays where applied
| Viscosity Range (CPS) @ Room Temperature | 180,000 |
| Color | Black |
| Application | Bonding, Mounting and Trim Attachment, Hard Disk Drive Component Assembly, Small Joint Assembly, Bonding Composite Materials, Sealing, Potting and Encapsulating |
| Storage Temperature [Min] | 72 ⁰F |
| Adhesive | Epoxy |
| Shelf Life | 15 Months |
| Container Size | 6.76 fl oz, 200 ml |
| Storage Temperature | 72 °F |
| Physical Form | Flowable Liquid |
| Open Time @ 72 °F | 20 min |
| Full Cure Time | 24 hr @ 72 F (22 C) |
| Temperature Range [Max] | 350 °F |
| Set Time | 10 to 30 min, 2 hr |
| Storage Temperature [Max] | 72 ⁰F |
| Specific Gravity | 1.13 |
| Open Time | 20 min @ 72 ⁰F |
| Shear Strength | 4500 psi |
| Mixing Ratio | 2:1 |
| Hardness | 75-80 Shore D |
| Setting Time | 2 h |
| Assembly Type | Small Joint Assembly, Mounting and Trim Attachment |
| Product Form | Each |
| Weight | 0.82 LB |
| EAN or UPC | 21200392863 |
-
No Air Shipping


