- 13.52 oz Container Size
- Cartridge Container Type
- Black Color
description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP420NS is a black, toughened, non-sag, two-part epoxy structural adhesive that provides good strength along with high impact and fatigue resistance to meet demanding bonding challenges. 3M™ Scotch-Weld Epoxy Adhesive DP420NS can replace mechanical fasteners, screws, rivets and spot welds in many applications.
features
- High peel and shear strength maintains lasting bond at high and low temperatures
- Toughened for impact and fatigue resistance
- 20 minute work life provides time for positioning and adjustment
- Non-sag formulation ensures adhesive stays where applied
| Temperature Range [Max] | 350 °F |
| Mixing Ratio | 2:1 |
| Working Time [Min] | 15.000 min |
| Full Cure Time | 24 hr @ 72 F (22 C) |
| Container Size | 13.52 fl oz, 400 ml |
| Viscosity Range (CPS) @ Room Temperature | 180,000 |
| Assembly Type | Small Joint Assembly, Mounting and Trim Attachment |
| Open Time | 20 min @ 72 ⁰F |
| Container Type | Cartridge |
| Color | Black |
| Application | Mounting and Trim Attachment, Bonding Composite Materials, Small Joint Assembly, Sealing, Potting and Encapsulating, Hard Disk Drive Component Assembly, Bonding |
| Flame Retardant | UL94 HB |
| Open Time @ 72 °F | 20 min |
| Storage Temperature [Max] | 80 ⁰F |
| Adhesive | Epoxy |
| Set Time | 10 to 30 min, 2 hr |
| Hardness | 75-80 Shore D |
| Product Form | Cartridge |
| Setting Time | 2 h |
| Working Time [Max] | 30.000 min |
| Shelf Life | 15 Months |
| Physical Form | Flowable Liquid |
| Storage Temperature [Min] | 60 ⁰F |
| Specific Gravity | 1.13 |
| Shear Strength | 4500 psi |
| Storage Temperature | 60 to 80 °F |
| Weight | 0.0 LB |
| EAN or UPC | 21200392870 |

