- 24 oz Container Size
- Aerosol Container
- Clear Color
description
- 3M™ Polystyrene Insulation Adhesive 78 is our high strength, industrial grade spray adhesive with an extended bond time of up to one hour. It is effective for bonding most types of insulation such as fiberglass and expanded polystyrene foam (EPS) onto numerous kinds of materials including plastics, metals, wood, paper substrates and more.
features
- Designed specifically for bonding expanding polystyrene foams (EPS)
- Forms a bond stronger than the polystyrene foam
- Will not dissolve or degrade polystyrene
- Sprays with a lace pattern optimized for foam bonding
- Provides professional, industrial strength adhesive for demanding applications
- Allows for a bond time of one to 30 minutes
| Flammability | flammable |
| Open Time | 1 - 15 min |
| Open Time [Min] | 1 min |
| Solids Weight Percent | 0.17 |
| Container Type | Aerosol |
| Open Time [Max] | 15 min |
| Container Size | 24 fl oz, 710 ml |
| Color | Transparent |
| Weight | 1.517 LB |
| EAN or UPC | 21200415937 |
-
No Air Shipping


