- Hazard Warning Tape
- 36 yd Length
- 2 in Width
description
- 3M™ Safety Stripe Vinyl Tape 766 is an economical vinyl tape option for color coding, bundling and safety marking applications. We've designed this tape to resist wear, weathering and light abrasion while providing good instant adhesion to many surfaces. It is available in black and yellow stripes.
features
- Available in black and yellow stripes for safety and hazard marking
- Maintains vivid color even when exposed to abrasion and solvents
- Conformable backing makes vinyl tape ideal for use on curved and irregular surfaces
- Can be applied by hand or with floor applicator
- Ideal for marking applications in light traffic areas
| Backing Material | Vinyl |
| Elongation At Break | 1.8 |
| Adhesion Strength | 18 oz/in |
| Overall Length [Max] | 32.91 m |
| Elongation | 1.8 % |
| Adhesive | Rubber |
| Thickness | 5 mil |
| Standard | D-3759, D-3330, D-3652 |
| Shelf Life | 12 Months |
| Temperature Range [Min] | 60 °F |
| Temperature Range [Max] | 85 °F |
| Overall Thickness | 5 mil |
| Length | 36 yd |
| Color | Black, Yellow |
| Type | Hazard Warning Tape |
| Overall Height | 5 mil, 0.1 mm |
| Overall Length [Min] | 36 yd |
| Product Form | Roll |
| Tensile Strength | 13 lb/in, 228 N/100 mm |
| Backing Thickness | 4.2 mil, 0.11 mm |
| Weight | 0.7 LB |
| EAN or UPC | 21200431814 |

