- Hazard Warning Tape
- 36 yd Length
- 2 in Width
description
- 3M™ Safety Stripe Vinyl Tape 767 is an economical vinyl tape option for color coding, bundling and safety marking applications. We've designed this tape to resist wear, weathering and light abrasion while providing good instant adhesion to many surfaces. It is available in red and white stripes.
features
- Available in red and white stripes for safety and hazard marking
- Maintains vivid color even when exposed to abrasion and solvents
- Conformable backing makes vinyl tape ideal for use on curved and irregular surfaces
- Can be applied by hand or with floor applicator
- Ideal for marking applications in light traffic areas
| Shelf Life | 12 Months |
| Color | White, Red |
| Adhesive | Rubber |
| Product Form | Roll |
| Elongation At Break | 1.8 |
| Tensile Strength | 13 lb/in, 228 N/100 mm |
| Adhesion Strength | 18 oz/in |
| Elongation | 1.8 % |
| Backing Thickness | 4.2 mil, 0.11 mm |
| Length | 36 yd |
| Standard | D-3652, D-3330, D-3759 |
| Overall Length [Min] | 36 yd |
| Overall Thickness | 5 mil |
| Temperature Range [Max] | 85 °F |
| Thickness | 5 mil |
| Backing Material | Vinyl |
| Overall Length [Max] | 32.91 m |
| Overall Height | 5 mil, 0.1 mm |
| Type | Hazard Warning Tape |
| Temperature Range [Min] | 60 °F |
| Weight | 18.9 LB |
| EAN or UPC | 21200431869 |

