- 5 gal Container Size
- Drum Container
- Translucent Color
description
- We invented 3M™ Super 77™ Multipurpose Spray Adhesive to be an extremely versatile, fast-drying spray adhesive that bonds a wide range of lightweight materials. Our permanent bond provides fast results to keep projects moving ahead. The photo-safe spray formula is easy to dispense and apply directly onto surfaces and materials where needed, with no soak-in or yellowing over time.
features
- Versatile adhesive that bonds a wide range of lightweight materials
- Provides professional, industrial strength for demanding applications
- Offers a fast, aggressive tack for a quick bond that reduces set time
- Bonds paper, cardboard, fabric, insulation, plastic, metal, wood and more
- Allows for a bond time of 15 seconds to 30 minutes
- Repositionable while providing long-lasting strength
| Container Type | Drum |
| Assembly Type | Large Surface Lamination |
| Container Size | 5 gal, 18.93 L |
| Open Time | 1 - 15 min |
| Solids Weight Percent | 0.36 |
| Flammability | flammable |
| Color | Translucent |
| Open Time [Min] | 1 min |
| Open Time [Max] | 15 min |
| Weight | 7.446 LB |
| EAN or UPC | 21200437939 |

