- 5 gal Container Size
- Drum Container
- Clear Color
description
- 3M™ Hi-Strength 90 Spray Adhesive is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. Our permanent bond provides fast results to keep projects moving ahead. The spray formula is easy to dispense, offering a variable-width spray pattern, and applies directly onto surfaces and materials where needed.
features
- Provides professional, industrial strength for demanding applications
- Comes with a variable-width web spray pattern
- High strength, fast, contact type adhesive
- Bonds laminate, wood, concrete, metal, plastic and more
- High temperature and moisture resistance
| Open Time | 1 - 10 min |
| Container Type | Drum |
| Container Size | 5 gal, 18.93 L |
| Assembly Type | Gasket Attachment |
| Color | Transparent |
| Open Time [Min] | 1 min |
| Open Time [Max] | 10 min |
| Solids Weight Percent | 0.13 |
| Flammability | flammable |
| Adhesive | Ethylene Vinyl Acetate |
| Length | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 21200437977 |

