- 28.8 lb Container Size
- Large Cylinder Container
- Clear Color
description
- 3M™ Foam Fast 74 Spray Adhesive is a fast-drying spray adhesive that bonds foam and fabric to a wide range of substrates. Its permanent bond provides fast results to keep projects moving ahead. The non-yellowing formula dispenses easily in a lace-spray pattern and applies directly onto surfaces and materials where needed.
features
- Designed specifically for foams and fabrics
- Dispenses with a lace-spray pattern optimized for foam bonding
- Provides professional, industrial strength for demanding applications
- Offers a fast, aggressive tack for a quick assembly of high-stress bonds
- Allows for a bond time of 15 seconds to 30 minutes
| Container Size | 28.8 lb., 13.1 kg |
| Open Time [Min] | 1 min |
| Open Time | 1 - 15 min |
| Container Type | Large Cylinder |
| Open Time [Max] | 15 min |
| Assembly Type | Large Surface Lamination |
| Solids Weight Percent | 0.22 |
| Color | Transparent |
| Flammability | flammable |
| Weight | 50.4 LB |
| EAN or UPC | 21200499197 |
-
No Air Shipping


