- Pen
- Adhesive remover
- pH neutral
- citrus based
applications
- Dissolves overspray of many adhesives used in countertop lamination
- Removes marker graffiti from many surfaces
- Cleans grime from floors in garages and industrial sites
- Prepares surfaces for adhesive bonding
features
- Removes adhesives, labels, grease and oil from many substrates
- No filmy residue
- Precise application with pen tip
| Container Size | 1 Ct |
| Type of Cleaner | Adhesive Remover |
| Net Fill | 0.35 oz |
| Odor | Citrus |
| Residue | No |
| Type | Adhesive Remover |
| Container Type | Package |
| Weight | 0.092 LB |
| EAN or UPC | 21200500213 |
-
Pre-Packed Quantities


