- Plastic Material
description
- Hand contoured packaging tape dispenser in red with braking device.
features
- Heavy-duty packaging tape dispenser with hand brake mechanism for ease of use and control
- Red
- 1 dispenser
- Holds tape up to 2 in. wide
| Core Size | 3 in |
| Material | Plastic |
| Overall Thickness | 75 mm |
| Overall Length [Max] | 170 mm |
| Weight | 0.39 LB |
| EAN or UPC | 21200527708 |

