- Safety Stripe Tape
- 36 yd Length
- 2 in Width
description
- Solve a variety of challenges, including floor and safety marking, color coding and industrial applications with our durable 3M™ Safety Stripe Vinyl Tape 5702. Designed to resist wear, scrapes and moisture, this long-lasting tape is available in black and yellow stripes.
features
- Available in black and yellow stripes for safety and hazard marking
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
- One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
- Rubber adhesive provides excellent holding strength on many surfaces
- Good solvent resistance for long service life
- Quick application of tape eliminates prep work and clean-up processes associated with painting
| Temperature Range [Max] | 170 °F |
| Adhesion Strength | 19 oz/in |
| Type | Safety Stripe Tape |
| Temperature Range [Min] | 40 °F |
| Backing Material | Vinyl |
| Thickness | 5.4 mil |
| Length | 36 yd |
| Color | Yellow, Black |
| Performance | High Performance |
| Shelf Life | 18 Months |
| Adhesive | Rubber |
| Backing Thickness | 4.2 mil, 0.11 mm |
| Weight | 8.8 LB |
| EAN or UPC | 21200710124 |

