- 1 1/2 in Width
- Plastic Material
- Gray Color
description
- We designed Scotch® Stretchable Tape Dispenser H38 to dispense Scotch® Stretchable Tape 8884 and 8886 tapes. This hand-held dispenser fits comfortably in the palm of the hand and will accommodate tapes up to 1-1/2" (36 mm) wide. The dispenser controls the tension with a squeeze of the hand brake to hold and stretch the tape for tighter box reinforcement, bundling, and palletizing applications.
features
- Specially designed dispenser for Scotch 8884 and 8886 Stretch Tapes
- Made with durable, lightweight materials for quick, easy taping
- Dispenses tape in one motion for effective bundling and packaging
- Comfortable design allows for easy stretching of the tape
- Hand brake allows application of tension for tight box reinforcement, bundling, and palletizing applications
| Use w/ Tape Roll Dimensions | Up to 36 mm wide |
| Color | Gray |
| Material | Plastic |
| Use w/ Tape Type | Scotch® Stretchable Tapes 8884 and 8886 |
| Manufacturer Name | SCOTCH |
| Weight | 0.62 LB |
| EAN or UPC | 21200732171 |

