- 1.0 oz Bottle
- High Viscosity, Gap Filling for Bonding Rough or Uneven Surfaces
- Longer Set Rate
- Meets CID A-A-3097, Type II, Class 3
description
- 3M™ Scotch-Weld™ Instant Adhesive CA5 is a medium viscosity instant adhesive. Our CA5 instant adhesive is useful where gap filling is desired for bonding rough or uneven surfaces. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
- Useful where gap filling is desired for bonding rough or uneven surfaces
- High strength and impact resistance
- Reaches handling strength in under 60 seconds
- Medium viscosity adhesive is easily applied from the bottle
- Strong, durable and long lasting bond on a variety of substrates
| Container Size | 1 fl oz, 29.57 ml |
| Color | Transparent |
| Container Type | Bottle |
| Physical Form | Liquid |
| Viscosity (cP) | 2000 |
| Shear Strength (Steel/Steel) | 2500 psf |
| Cure Speed (To Handle) | 12-60 sec |
| Design Challenges | Impact & Shock Absorption |
| Operating Temperature[Max] | 180 ⁰F |
| Indoor/Outdoor | Both |
| Product Form | Bottle |
| Adhesive Type | Instant Adhesive |
| Storage Temperature [Max] | 72 ⁰F |
| Full Cure Time | 24 hr @ 72 ⁰F |
| Shear Strength | 2500 psi |
| Set Time | 1 min, 12 to 60 sec |
| Storage Temperature [Min] | 72 ⁰F |
| Specific Gravity | 8.7 lb/gal |
| Weight | 0.097 LB |
| EAN or UPC | 21200742897 |

