- 1.0 oz Bottle
- High Strength
- Very Fast Setting
- Adheres to Aluminum, EPDM Rubber, and flexible Vinyl
description
- 3M™ Scotch-Weld™ Instant Adhesive CA40 is a low viscosity instant adhesive. Our CA40 instant adhesive is formulated to give exceptional strength and impact resistance on difficult to bond materials, including flexible vinyl and EPDM rubber. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
- Bonds to difficult to bond, including flexible vinyl and EPDM rubber
- High strength and impact resistance
- Reaches handling strength in under 20 seconds
- Low viscosity adhesive is easily applied from the bottle
- Strong, durable and long lasting bond on a variety of substrates
| Container Size | 1 fl oz, 29.57 ml |
| Cure Speed (To Handle) | 3-20 sec |
| Container Type | Bottle |
| Physical Form | Liquid |
| Viscosity (cP) | 20 |
| Shear Strength (Steel/Steel) | 1700 psf |
| Color | Transparent |
| Design Challenges | Impact & Shock Absorption |
| Set Time | 1 min, 3 to 20 sec |
| Full Cure Time | 24 hr @ 72 ⁰F |
| Indoor/Outdoor | Both |
| Storage Temperature [Max] | 72 ⁰F |
| Adhesive Type | Instant Adhesive |
| Product Form | Bottle |
| Shear Strength | 1700 psi |
| Specific Gravity | 8.7 lb/gal |
| Operating Temperature[Max] | 180 ⁰F |
| Storage Temperature [Min] | 72 ⁰F |
| Weight | 0.097 LB |
| EAN or UPC | 21200742903 |

