- 1 gal Container Size
- Can Container Type
- Amber Color
| Shear Strength @ 72 °F | 5000 psi |
| Adhesive | Epoxy |
| Shelf Life | 15 Months |
| Container Type | Can |
| Storage Temperature | 72 °F |
| Color | Amber |
| Viscosity Range (CPS) @ Room Temperature | 40-80 |
| Setting Time | 45 min |
| Container Size | 1 gal |
| Physical Form | Liquid |
| Full Cure Time @ Temperature | 30 min @ 350 °F |
| Weight | 0.0 LB |
| EAN or UPC | 21200762253 |

