- 18.5 oz Can
- Fresh citrus scent
- Non-corrosive
- Cleans oil, grease, tar, and grime
description
- 3M™ Industrial Cleaner Citrus Base is our remarkable liquid industrial cleaner / degreaser used to help dissolve and remove dirt, grease, tar and many non-curing adhesives. It cleans without streaking and has a fresh citrus scent. In some cases it can be used in place of chlorinated or petroleum-based solvents for degreasing and other industrial applications.
applications
- Removes grease, dirt and oil from equipment
- Removes tar from roofing equipment
- Softens liquid adhesive and adhesive tape residue
- Cleans adhesive overspray from equipment
features
- Citrus oil based cleaner not based on chlorinated or petroleum-based solvents
- Helps dissolve and remove dirt, grease, tar and much more for a wide variety of industrial uses
- Removes and cleans adhesive residue
- Non-corrosive
- Heavy-duty degreaser / cleaner wipes away with just a shop towel after use
- Cleans gently, leaving a pleasant citrus scent
| Odor | Citrus |
| Type of Cleaner | Degreaser |
| Application | Grease, Oil, Dirt, Grime |
| Container Type | Aerosol |
| Net Fill | 18 oz |
| Container Size | 18.5 oz |
| Type | Cleaner |
| Weight | 1.15 LB |
| EAN or UPC | 21200763946 |
-
No Air Shipping


