- 5 gal Container Size
- Drum Container Type
- Off-White Color
description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP460 is a toughened, two-part epoxy adhesive with a 2:1 mix ratio, 60 minute work life and handling strength in approximately four hours. This product provides a strong, durable bond to many surfaces.
features
- 60 minute work life with handling strength in four hours allows sufficient time for re-positioning
- Toughened for impact resistance and high fatigue resistance to withstand demanding conditions
- Outstanding environmental performance
- High peel and shear strength for strong bonds in critical applications
- UL-HB Certified, ASTM E162, ASTM E662, Bombardier SMP 800C, Boeing BSS 7239
| Specific Gravity | 1.09 |
| Working Time [Max] | 90.000 min |
| Hardness | 75-80 Shore D |
| Viscosity Range (CPS) @ Room Temperature | 8,000-14,000 |
| Flame Retardant | UL94 HB, ASTM E662, Bombardier SMP 800-C, ASTM E162, Boeing BSS 7239 |
| Full Cure Time | 24 hr @ 72 F (22 C) |
| Container Size | 5 gal, 18.93 L |
| Shelf Life | 24 Months |
| Storage Temperature [Max] | 72 ⁰F |
| Mixing Ratio | 2:1 |
| Application | Hard Disk Drive Component Assembly |
| Setting Time | 4 h |
| Shear Strength | 4500 psi |
| Storage Temperature [Min] | 72 ⁰F |
| Set Time | >25 min, 4 hr |
| Product Form | Gallon |
| Color | Off-white |
| Storage Temperature | 72 °F |
| Adhesive | Epoxy |
| Container Type | Drum |
| Working Time [Min] | 60.000 min |
| Open Time | 60 min @ 72 ⁰F |
| Physical Form | Flowable Liquid |
| Open Time @ 72 °F | 60 min |
| Weight | 0.0 LB |
| EAN or UPC | 21200822285 |

