- 24 oz Container Size
- Aerosol Container
- Yellow Color
description
- 3M™ Rubber And Vinyl 80 Spray Adhesive is a high-performance, neoprene-based contact aerosol adhesive. Formulated for high strength, this adhesive is fast-setting, quickly producing strong bonds ideal for bonding rubber and vinyl sheets, including weather stripping. This spray adhesive also features exceptional heat resistance for bond durability and long-lasting results.
features
- High strength adhesive provides strong bonds for rubber and vinyl
- Features exceptional heat resistance for long-term durability
- Fast-setting contact adhesive produces rapid results
- Resistance to plasticizing oils allows for bond resilience
| Length | 8 in |
| Container Type | Aerosol |
| Flammability | flammable |
| Container Size | 24 fl oz, 710 ml |
| Open Time [Max] | 20 min |
| Adhesive | Ethylene Vinyl Acetate |
| Color | Yellow |
| Open Time | Up to 20 min |
| Solids Weight Percent | 12.9% |
| Weight | 1.189 LB |
| EAN or UPC | 21200826184 |
-
No Air Shipping


