Skip to content Skip to navigation menu
Scotch® Box Sealing Tape Dispenser H192

00021200865121

Scotch® Box Sealing Tape Dispenser H192
Item #101816007
  • 2 in Width
  • Plastic Material
  • Gray Color
Scotch® Box Sealing Tape Dispenser H192
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Width
  • Plastic Material
  • Gray Color

description

  • We designed the Scotch® Box Sealing Tape Dispenser H192 as a roll-on, hand-held tool that allows the operator to apply, cut, and buff tape in an easy one-hand motion. It dispenses any box sealing tape up to 2 in/48 mm wide on a 3-inch/76.2 mm core.

features

  • Hand control for tighter, more precise seals
  • Design allows easy one-hand operation
  • Dispenses box sealing tape up to 2 in/48 mm wide on a 3-inch/76.2 mm core
  • High-impact gray plastic construction
  • For carton sealing, box sealing, combining, reinforcing, and bundling operations
Material Plastic
Color Gray
Weight 3.7 LB
EAN or UPC 21200865121
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison