- 14.07 oz Container Size
- Cartridge Container Type
- Clear Color
description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP100 is a two-part, rigid epoxy adhesive offering a fast cure and machinability. It is a fast-setting epoxy that cures at room temperature to form a rigid bond. Has low viscosity for easy dispensing and leveling.
features
- Adhesive formula cures rigid for high static load holding
- High shear ensures permanent bonds
- Fast 5 minute work life with handling strength in 20 minutes at room temperature
- Low viscosity, clear formulation
- UL 94 HB certified
| Color | Transparent |
| Specific Gravity | 1.16 |
| Viscosity Range (CPS) @ Room Temperature | 13,000 |
| Open Time @ 72 °F | 5 min |
| Container Type | Cartridge |
| Product Form | Cartridge |
| Full Cure Time | 24-48 hr @ 72 F (22 C) |
| Open Time | 5 min @ 72 ⁰F |
| Storage Temperature [Min] | 72 ⁰F |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Storage Temperature | 72 °F |
| Set Time | 20 min, 4 min |
| Mixing Ratio | 1:1 |
| Hardness | 80-85 Shore D |
| Assembly Type | Small Joint Assembly, Mounting and Trim Attachment |
| Shear Strength @ 72 °F | 1500 psi |
| Adhesive | Epoxy |
| Container Size | 13.52 fl oz, 400 ml |
| Shear Strength | 1500 psi |
| Storage Temperature [Max] | 72 ⁰F |
| Application | Hard Disk Drive Component Assembly, Bonding |
| Flame Retardant | UL94 HB |
| Physical Form | Flowable Liquid |
| Shelf Life | 15 Months |
| Setting Time | 20 min |
| Weight | 1.45 LB |
| EAN or UPC | 21200872617 |

