- 200 ml Container Size
- Duo-Pak Container
- Off-White Color
description
- 3M™ Scotch-Weld™ Acrylic Adhesive DP805 is a two-part acrylic adhesive specially formulated to bond many plastics, metals and oily metals.
features
- Formulated to bond multi-material assemblies such as plastics, thermoplastics, composites and metals, including oily metals
- Medium viscosity allows controlled dispensing
- 3 minute work life with 10 minute handling strength
- Strong adhesive can replace screws, rivets and welding
- Creates strong bond with minimal or no surface prep required
- Resists many chemicals, water, humidity and corrosion
| Open Time | 3-4 min @ 72 ⁰F |
| Open Time [Min] | 3 min |
| Specific Gravity | 0.96 |
| Setting Time | 10 min |
| Adhesion Strength | 560 oz/in |
| Product Form | Each |
| Hardness | 79 Shore D |
| Container Size | 6.76 fl oz, 200 ml |
| Storage Temperature | 72 °F |
| Physical Form | Flowable Liquid |
| Shear Strength | 3500 psi |
| Open Time [Max] | 4 min |
| Adhesive | Acrylic |
| Flame Retardant | ASTM E162, Boeing BSS 7239, ASTM E662 |
| Storage Temperature [Min] | 72 ⁰F |
| Storage Temperature [Max] | 72 ⁰F |
| Shelf Life | 9 Months |
| Color | Off White |
| Indoor/Outdoor | Both |
| Full Cure Time | 24 hr @ 72 ⁰F |
| Set Time | 10 min |
| Container Type | Dual Pack |
| Adhesive Type | Acrylic |
| Weight | 0.827 LB |
| EAN or UPC | 21200878282 |
-
No Air Shipping


