- 13.52 oz Container Size
- Off-White Color
description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP460 is a toughened, two-part epoxy adhesive with a 2:1 mix ratio, 60 minute work life and handling strength in approximately four hours. This product provides a strong, durable bond to many surfaces.
features
- 60 minute work life with handling strength in four hours allows sufficient time for re-positioning
- Toughened for impact resistance and high fatigue resistance to withstand demanding conditions
- Outstanding environmental performance
- High peel and shear strength for strong bonds in critical applications
- UL-HB Certified, ASTM E162, ASTM E662, Bombardier SMP 800C, Boeing BSS 7239
| Viscosity Range (CPS) @ Room Temperature | 30,000 |
| Specific Gravity | 1.12 |
| Shear Strength | 4500 psi |
| Physical Form | Flowable Liquid |
| Application | Hard Disk Drive Component Assembly |
| Working Time [Min] | 60.000 min |
| Working Time [Max] | 90.000 min |
| Storage Temperature [Min] | 72 ⁰F |
| Storage Temperature | 72 °F |
| Adhesion Strength | 960 oz/in |
| Shelf Life | 24 Months |
| Product Form | Each, Gallon |
| Set Time | >25 min, 4 hr |
| Open Time | 60 min @ 72 ⁰F |
| Hardness | 75-80 Shore D |
| Storage Temperature [Max] | 72 ⁰F |
| Open Time @ 72 °F | 60 min |
| Container Size | 13.52 fl oz, 400 ml |
| Adhesive | Epoxy |
| Flame Retardant | Boeing BSS 7239, ASTM E662, UL94 HB, ASTM E162, Bombardier SMP 800-C |
| Setting Time | 4 h |
| Full Cure Time | 24 hr @ 72 F (22 C) |
| Mixing Ratio | 2:1 |
| Color | Off-white |
| Weight | 1.458 LB |
| EAN or UPC | 21200878312 |
-
No Air Shipping


