- 7.03 oz Container Size
- Cartridge Container Type
- Off-White Color
description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP420 is a toughened, two-part epoxy structural adhesive that provides good strength along with high impact and fatigue resistance to meet demanding bonding challenges. 3M™ Scotch-Weld Epoxy Adhesive DP420 can replace mechanical fasteners, screws, rivets and spot welds in many applications.
features
- High peel and shear strength maintains lasting bond at high and low temperatures
- Toughened for impact and fatigue resistance
- 20 minute work life provides time for positioning and adjustment
- Adhesive cures at room temperature, making it a convenient and easy to use solution for challenging applications
- Reaches high strength quickly with heat cure
| Physical Form | Flowable Liquid |
| Shelf Life | 15 Months |
| Open Time @ 72 °F | 20 min |
| Color | Off-white |
| Full Cure Time | 24 hr @ 72 F (22 C) |
| Flame Retardant | UL94 HB |
| Hardness | 75-80 Shore D |
| Application | Potting, Bonding, Hard Disk Drive Component Assembly |
| Storage Temperature | 60 to 80 °F |
| Set Time | 10 to 30 min, 2 hr |
| Container Type | Cartridge |
| Shear Strength | 4500 psi |
| Storage Temperature [Min] | 60 ⁰F |
| Storage Temperature [Max] | 80 ⁰F |
| Viscosity Range (CPS) @ Room Temperature | 30,000 |
| Working Time [Max] | 30.000 min |
| Working Time [Min] | 15.000 min |
| Product Form | Cartridge, Each |
| Mixing Ratio | 2:1 |
| Open Time | 20 min @ 72 ⁰F |
| Container Size | 6.76 fl oz, 200 ml |
| Setting Time | 2 h |
| Adhesive | Epoxy |
| Specific Gravity | 1.13 |
| Weight | 0.916 LB |
| EAN or UPC | 21200878329 |
-
No Air Shipping


