- 400 ml Container Size
- Translucent Color
description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP190 is a two-part epoxy adhesive that delivers exceptional performance with high shear and peel strength. We formulated this epoxy adhesive to bond to a wide range of materials, such as metals, ceramics, wood, fiberboard, glass, rubber and many plastics.
features
- Provides tough, strong bonds through high shear and peel strength
- Two formulations with moderate (Gray) or high (Translucent) flexibility and elongation
- Capable of bonding to a wide variety of different materials
- Delivers extended work-life, providing additional time for adjustment
- Medium (Gray) or low (Translucent) viscosity and self-leveling
| Mixing Ratio | 1:1 |
| Shelf Life | 15 Months |
| Storage Temperature [Min] | 72 ⁰F |
| Open Time @ 72 °F | 80 min |
| Storage Temperature | 72 °F |
| Physical Form | Flowable Liquid |
| Full Cure Time | 14 Days @ 72 F (22 C) |
| Hardness | 35-60 Shore D |
| Shear Strength | 1200 psi |
| Application | Potting, Floor Assembly, Bonding, Bonding Rubber Floor Tiles, Hard Disk Drive Component Assembly |
| Setting Time | 6 h |
| Set Time | 6 hr |
| Viscosity Range (CPS) @ Room Temperature | 10,000 |
| Open Time | 80 min @ 72 ⁰F |
| Container Size | 13.52 fl oz, 400 ml |
| Color | Translucent |
| Adhesive | Epoxy |
| Storage Temperature [Max] | 72 ⁰F |
| Specific Gravity | 1.08 |
| Product Form | Each |
| Weight | 1.677 LB |
| EAN or UPC | 21200878398 |

