- 13.52 oz Container Size
- Cartridge Container Type
- Gray Color
description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP190 is a two-part epoxy adhesive that delivers exceptional performance with high shear and peel strength. We formulated this epoxy adhesive to bond to a wide range of materials, such as metals, ceramics, wood, fiberboard, glass, rubber and many plastics.
features
- Provides tough, strong bonds through high shear and peel strength
- Two formulations with moderate (Gray) or high (Translucent) flexibility and elongation
- Capable of bonding to a wide variety of different materials
- Delivers extended work-life, providing additional time for adjustment
- Medium (Gray) or low (Translucent) viscosity and self-leveling
| Set Time | >25 min, 8 to 12 hr |
| Storage Temperature | 60 to 80 °F |
| Adhesive | Epoxy |
| Shelf Life | 15 Months |
| Adhesion Strength | 800 oz/in |
| Mixing Ratio | 1:1 |
| Shear Strength | 2500 psi |
| Setting Time | 8 to 12 h |
| Open Time | 90 min @ 72 ⁰F |
| Container Type | Cartridge |
| Application | Bonding Composite Materials, Floor Assembly, Potting, Hard Disk Drive Component Assembly, Bonding, Bonding Rubber Floor Tiles |
| Specific Gravity | 1.32 |
| Physical Form | Flowable Liquid |
| Open Time @ 72 °F | 90 min |
| Full Cure Time | 14 Days @ 72 F (22 C) |
| Flame Retardant | UL94 HB |
| Viscosity Range (CPS) @ Room Temperature | 80,000 |
| Storage Temperature [Min] | 60 ⁰F |
| Product Form | Cartridge |
| Storage Temperature [Max] | 80 ⁰F |
| Color | Gray |
| Container Size | 13.52 fl oz, 400 ml |
| Hardness | 60 Shore D |
| Weight | 1.916 LB |
| EAN or UPC | 21200878411 |

