- 13.52 oz Container Size
- Cartridge Container Type
- Translucent Color
description
- 3M™ Scotch-Weld Epoxy Adhesive DP125 is a low odor, two-part epoxy that creates strong structural and flexible bonds on metal, ceramics, wood and many plastics. It provides the reliability and strength you need to maintain productive, cost effective results.
features
- Flexible for higher peel strength and better vibration resistance
- Maintains a strong bond under expansion, contraction, and limited movement
- Medium viscosity helps minimize running, dripping, or migration
- 25 minute work life with handling strength in approximately 150 minutes at room temperature
- Flows smoothly for controlled dispensing where needed
| Hardness | 55 Shore D |
| Application | Potting, Small Joint Assembly, Large Surface Lamination Assembly, Bonding, Panel to Frame/Stiffner to Panel Assembly, Sealing, Potting and Encapsulating, Hard Disk Drive Component Assembly |
| Storage Temperature [Min] | 60 ⁰F |
| Container Type | Cartridge |
| Shelf Life | 15 Months |
| Adhesive | Epoxy |
| Assembly Type | Potting and Encapsulating |
| Shear Strength | 2500 psi |
| Set Time | 10 to 30 min, 2.5 hr |
| Product Form | Cartridge |
| Storage Temperature | 60 to 80 °F |
| Setting Time | 2.5 h |
| Storage Temperature [Max] | 80 ⁰F |
| Flame Retardant | UL94 HB |
| Viscosity Range (CPS) @ Room Temperature | 15,000 |
| Open Time | 25 min @ 72 ⁰F |
| Color | Translucent |
| Mixing Ratio | 1:1 |
| Temperature Range [Max] | 300 °F |
| Full Cure Time | 7 Days @ 72 F (22 C) |
| Container Size | 13.52 fl oz, 400 ml |
| Open Time @ 72 °F | 25 min |
| Specific Gravity | 1.08 |
| Physical Form | Flowable Liquid |
| Weight | 1.402 LB |
| EAN or UPC | 21200878435 |

