3M™ Scotch-Weld™ Instant Adhesive Surface Activator is a one-part surface accelerator designed for use with instant adhesives. We engineered this adhesive accelerator to improve the cure speed of instant adhesives, quickly producing long-lasting bonds and exceptional performance.
applications
Designed with different worklives and viscosities to fit a variety of applications and manufacturing processes
Manufacture and repair of furniture, cabinets and other wood products
features
Accelerator designed to quicken cure speed of cyanoacrylate adhesives for fast results
One-part surface accelerator can be used for thick bond lines or porous substrates
Acetone-based for quick drying
Designed to quickly provide excellent bond strength
Base Chemical
N,N-DIMETHYL-P-TOLUIDINE
Dry Time
1 sec
Use With
3M™ Cyanoacrylate Adhesives, CA-5, CA-9, or CA-50 Gel
Color
White to Straw Colored
Container Size
2 oz
Net Fill
2 oz
Container Type
Bottle, Plastic w/ Brush Applicator and Pump Spray
Weight
0.216 LB
EAN or UPC
21200879371
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back