- 24 oz Container Size
- Aerosol Container
- Clear Color
description
- We invented 3M™ Super 77™ Multipurpose Spray Adhesive to be an extremely versatile, fast-drying spray adhesive that bonds a wide range of lightweight materials. Our permanent bond provides fast results to keep projects moving ahead. The photo-safe spray formula is easy to dispense and apply directly onto surfaces and materials where needed, with no soak-in or yellowing over time.
features
- Versatile adhesive that bonds a wide range of lightweight materials
- Provides professional, industrial strength for demanding applications
- Offers a fast, aggressive tack for a quick bond that reduces set time
- Bonds paper, cardboard, fabric, insulation, plastic, metal, wood and more
- Repositionable while providing long-lasting strength
- Allows for a bond time of 15 seconds to 30 minutes
| Color | Transparent |
| Open Time | 1 - 15 min |
| Assembly Type | Large Surface Lamination |
| Open Time [Min] | 1 min |
| Open Time [Max] | 15 min |
| Bond Time | 15 to 30 min |
| Container Size | 24 fl oz, 710 ml |
| Container Type | Aerosol |
| Solids Weight Percent | 0.36 |
| Flammability | flammable |
| Net Fill | 16.5 oz |
| Weight | 1.375 LB |
| EAN or UPC | 21200963155 |
-
No Air Shipping


