- 1.0 oz Bottle
- One-Part
- High-Strength
- Fast Setting
- Multi-Purpose
description
- 3M™ Scotch-Weld™ Instant Adhesive CA4 is a low viscosity instant adhesive. Our CA4 instant adhesive is formulated to give exceptional strength and impact resistance on a wide variety of substrates, including plastics and rubbers. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
- Bonds to a number of substrates, including plastics and rubbers
- High strength and impact resistance
- Reaches handling strength in under 40 seconds
- Low viscosity adhesive is easily applied from the bottle
- Strong, durable and long lasting bond on a variety of substrates
| Shear Strength (Steel/Steel) | 2300 psf |
| Physical Form | Liquid |
| Container Size | 1 fl oz, 29.57 ml |
| Cure Speed (To Handle) | 5-40 sec |
| Viscosity (cP) | 150 |
| Container Type | Bottle |
| Color | Transparent |
| Operating Temperature[Max] | 180 ⁰F |
| Indoor/Outdoor | Both |
| Set Time | 1 min, 5 to 40 sec |
| Product Form | Tube |
| Storage Temperature [Max] | 72 ⁰F |
| Shear Strength | 2300 psi |
| Design Challenges | Impact & Shock Absorption |
| Specific Gravity | 8.7 lb/gal |
| Full Cure Time | 24 hr @ 72 ⁰F |
| Storage Temperature [Min] | 72 ⁰F |
| Adhesive Type | Instant Adhesive |
| Weight | 0.097 LB |
| EAN or UPC | 21200966002 |

