- 6 in Overall Width
- Very Fine Grade
- Aluminum Oxide Material
description
- The Scotch-Brite™ Light Deburring Roll is a very fine grade sheet roll ideal for lightweight deburring and finishing on all types of metal. Moderately conformable, the dense web construction offers increased wear resistance and extended use for applications that require a less aggressive cut, such as cleaning and surface finishing.
features
- Very fine grade durable sheet roll is ideal for lightweight deburring, cleaning and finishing
- Moderate conformability and dense web resist wear
- Open-web construction resists loading and produces consistent finishes
- Non-woven sheet conditions surfaces without affecting the geometry of the workpiece
- Load resistant open web construction and excellent durability provide extended use
- Sheets can be cut from the roll to fit the application
- Sheets can be sized for use on a reciprocating sander
| Grit | Very Fine |
| Length | 30 ft |
| Type of Abrasive | Non-Woven |
| Material | Aluminum Oxide |
| Abrasive Material | Aluminum Oxide |
| Overall Length [Min] | 30 ft, 9.144 m |
| Overall Width | 6 in, 152.4 mm |
| Product Form | Roll |
| Color | Red |
| Grade | Very Fine |
| Weight | 2.85 LB |
| EAN or UPC | 48011002804 |

